Beli Kaca Mikroskop di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Substantial Microscope (Mikroskop)
    Mulai

    Rp3.499.900

    monotaro Substantial Microscope (Mikroskop)
    Deskripsi:
    It is 20 x magnification, 40 x switching type.
    atribut:
    • Working Distance (mm): 53
    • Base Dimensions (mm): W114 X D168 X H22
    • Stand: Pole stand type
    • Focus Adjustment: Mirror vertical movement type
    • Eyepiece: 10 x (20 fields of view)
    • Objective Lens: 2x, 4x (switchable)
    • Pillar Stand Diameter (mm): 14
    • Eyepiece tilt angle (degrees): 45
    • Height (mm): 220-300
    • Instruction Manual:
    • Mass (kg): 1.67
    • Total magnification (actual field of view): 20 times (phi 10mm) - 40 times (phi 5mm)
  2. KRISBOW Mikroskop Metalurgi Trinokuler
    Mulai

    Rp59.999.900

    KRISBOW Mikroskop Metalurgi Trinokuler
    atribut:
    • Eyepiece: Wide Field 10x (Ø18mm)
    • Size (mm): 185x140
    • Stage: Double Layer Mechanical
    • Sensor Camera: 1/1.8\" CMOS
    • A/D conversion: 12Bit
    • Data Interface: USB3.0 5Gbps B type interface
    • Effective gain camera: 1-8X
    • Exposure Time Camera: 100us - 16s
    • Frame Rate Camera: 30FPS : 3072x2048
    • Image Cache: 64MB
    • Image format: TIF, BMP, JPG
    • Moving Range (mm): 75x50
    • Nose Piece: Quadruple Backward Ball Bearing Inner Locating
    • Operating Sstem: Windows XP 32Bit, Windows 7/8/10 32/64Bit
    • Pixel Size Camera (µm): 2.4x2.4
    • Power Supply: USB 5V
    • Resolution Camera: 3072x2048, 6.3MP
    • Scanning mode: Progress scan/continuous output
    • Spectral Response Camera (nm): 380-650
    • Trigger Mode: Soft trigger
  3. KRISBOW Mikroskop Biologi Trinokuler
    Mulai

    Rp29.999.900

    KRISBOW Mikroskop Biologi Trinokuler
    atribut:
    • Magnification: 40X-1000X
    • Resolution (mikrometer): 2
    • Light Source: 6V 20W halogen lamp with brightness control
    • Abbe Condenser: N.A.1.25 rack & pinion adjustable
    • Collector: For halogen lamp
    • Filter: Blue filter and Frosted filter
    • Maximum Height (mm): 75
    • Maximum Length (mm): 210
    • Maximum Width (mm): 140
    • Move Range (mm): 75x50
    • Nose Piece: Quadruple (backward ball bearing inner locating)
    • Size (mm): 210x140
    • Stage: Double layer mechanical
  4. monotaro Kaca Pembesar Kepala
    63%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp91.900

    monotaro Kaca Pembesar Kepala
    Deskripsi:
    Tipe lensa yang dapat diganti lensanya lebih jelas dibandingkan dengan tipe lensa tumpang tindih. Hal itu dikarenakan distorsi yang lebih minim. Anda juga dapat menggunakan lensa yang ada dengan menumpuknya untuk memperbesar objek. Dilengkapi dengan lampu LED, alat ini dapat digunakan untuk observasi di ruangan gelap dan sulit dilihat. Lingkar kepala dapat diubah sesuai kemauan. Atur tali kepalanya dan Anda dapat menggunakannya sesuai dengan ukuran kepala Anda.
    atribut:
    • Accessories: 1 AAA Batteries (for Testing)
    • Power: 1 AAA Batteries
    • Focal Length (mm): 1.2x: 520 to 620 1.8x: 230 to 320 2.5x: 150 to 250 3.5x: 80 to 120 If rolled-up: 3x: 115 to 125 3.7x: 82 to 92 4.7x: 57 to 67 4.3x: 65 to 75 5.3x: 48 to 58 6x: 40 to 50
    • Lens: (Replacement) 4 sheets (with the Lens Storage Case)
    • Magnification: 1.2x, 1.8x, 2.5x and 3.5x If rolled-up: 3x (1.2x + 1.8x), 3.7x (1.2x + 2.5x), 4.7x (1.2x + 3.5x), 4.3x (1.8x + 2.5x), 5.3 x (1.8x + 3.5x), 6x (2.5x + 3.5x)
  5. KRISBOW Alat Angkat Kaca
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

    KRISBOW Alat Angkat Kaca
    atribut:
    • Material: Die Cast Alumunium
    • Working load limit (kg): 150
    • Type: Suction Lifter
    • Cup Size (mm): 118
  6. Shinwa Rules Kaca Pembesar
    Mulai

    Rp36.900

    Shinwa Rules Kaca Pembesar
    atribut:
    • Type: Hand held type
  7. monotaro Magnifier Magnifier (Kaca Pembesar)
    Mulai

    Rp1.099.900

    monotaro Magnifier Magnifier (Kaca Pembesar)
    Deskripsi:
    It is a flexible tube with a large lens of phi 100, so it is gentle to the eyes. ince the magnet is used for the base, it can be installed on a machine tool or a steel manufacturing table.
    atribut:
    • Type: Stand Magnifier (with magnet)
    • Overall Length (mm): 460
    • Adsorption Ability (N): 800
  8. ENGINEER Kaca Pembesar Standing Fleksibel
    Rating:
    100% of 100
    (1)
    Mulai

    Rp629.900

    ENGINEER Kaca Pembesar Standing Fleksibel
    Deskripsi:
    - A flexible arm extends up, down, left, and right from the sturdy and stable base, and the lens at the tip can be set freely in height and inclination. - Observation and inspection can be performed under good lighting conditions.
    atribut:
    • Magnification: 3x
    • Lens Diameter (mm): 75
    • Height (mm): 60 (height)
    • Kinds: stand magnifier
    • AS ONE Part Number: 2-209-02
  9. OneMed Kaca Mulut
    Mulai

    Rp12.900

    OneMed Kaca Mulut
    Deskripsi:
    Kaca Mulut No.4 untuk pemeriksaan Dental (belum termasuk tangkai) NOMOR IZIN EDAR: AKL 10603011469
  10. monotaro Pocket Magnifying Glass (Kaca Pembesar)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp189.900

    monotaro Pocket Magnifying Glass (Kaca Pembesar)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Material (Lens): glass (green lens)
    • Dimensions (mm): (Closed) 51 x 27.4 x 17, (Open) 82 x 27.4 x 17
    • Magnification (times): 20
    • Type: Pocket loupe
  11. monotaro Scale Loupe (Kaca Pembesar)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    monotaro Scale Loupe (Kaca Pembesar)
    Deskripsi:
    Dilengkapi lensa pembesar dan skala ukur untuk inspeksi dimensi mikro. Cocok untuk pengukuran cepat pada cetakan, PCB, dan bahan cetak.
    atribut:
    • Type: Scale Loupe
    • Lens Diameter (mm): 30
    • Magnification: 6
    • Dimensions (mm): (Closed) 51 × 38 × 12, (Open) 51 × 38 × 47
    • Material: Lens / Green glass frame / Steel
  12. AS ONE Dudukan Kaca Pembesar
    Mulai

    Rp1.199.900

    AS ONE Dudukan Kaca Pembesar
    Deskripsi:
    - The PXM (R) lens with little distortion is hard to scratch due to the ceramic hard coating. - Clear plastic is used for the legs to provide a bright field of view. - There are notches on both sides of the legs so that small tools can be inserted to work.
    atribut:
    • Kinds: stand magnifier
  13. KRISBOW Kaca Pembesar dengan Pinset
    Rating:
    100% of 100
    (1)
    Mulai

    Rp30.900

    KRISBOW Kaca Pembesar dengan Pinset
    atribut:
    • Magnifiying: 8x power
    • Diameter (mm): 25
  14. OneLab Microscope Cover Glass
    Mulai

    Rp14.900

    OneLab Microscope Cover Glass
    Deskripsi:
    Cover Glass, Penutup kaca preparat merk OneLab
    atribut:
    • Size (mm): 24x24
  15. OneLab Microscope Cover Glass
    Mulai

    Rp13.900

    OneLab Microscope Cover Glass
    Deskripsi:
    Cover Glass, Penutup kaca preparat merk OneLabUkuran:Awas mudah pecah
  16. Dowsil Glass Sealant Acetic
    Mulai

    Rp39.900

    Dowsil Glass Sealant Acetic
    Deskripsi:
    General purpose 100% silicone adhesive/sealant APPLICATIONS - General industrial sealing and bonding applications. - Glaze and waterproof for Windows - Doors - Shopfronts - Internal fixture and fittings - Skylights TYPICAL PROPERTIES Specification Writers: These values are not intended for use in preparing specifications.
    atribut:
    • Appearance: Non-slum paste
    • Tack-free Time (minute): 11
    • Density (g/cm³): 369
    • Tensile Strength (MPa): 2.1
  17. Suji Gelas Beaker
    Mulai

    Rp22.900

    Suji Gelas Beaker
    Deskripsi:
    Gelas ukur yang terbuat dari bahan kaca borosilikat tahan panas.
    atribut:
    • Material: Heat-resistant Borosilicate Glass
Daftar Harga Kaca Mikroskop Terbaru March 2026
monotaro Substantial Microscope (Mikroskop)Rp3.499.900
KRISBOW Mikroskop Metalurgi TrinokulerRp59.999.900
KRISBOW Mikroskop Biologi TrinokulerRp29.999.900
monotaro Kaca Pembesar KepalaRp91.900
KRISBOW Alat Angkat KacaRp289.900
Shinwa Rules Kaca PembesarRp36.900
monotaro Magnifier Magnifier (Kaca Pembesar)Rp1.099.900
ENGINEER Kaca Pembesar Standing FleksibelRp629.900
OneMed Kaca MulutRp12.900
monotaro Pocket Magnifying Glass (Kaca Pembesar)Rp189.900

Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)